MECALINE A89 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A89/A2300 - 888913
rubix:243A4071
manufacturer :888913
ean:3660338414664
brand logo
brand logo
Technical specifications
ProfileA/13
Belt designationA89
Interior length2260 mm
See all Specifications

Product details : MECALINE A89 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileA/13
Belt designationA89
Interior length2260 mm
Upper width13 mm
Height8 mm
Pitch length2300 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
  • In stock: Next day delivery