Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B100 B Section Wrapped V Belt
MECALINE B100 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B100E
rubix:
45035065
manufacturer :
874293
ean:
3660338278990
Technical specifications
Profile
B/17
Belt designation
B100
Interior length
2540
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B100 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B100
Interior length
2540
mm
Upper width
17
mm
Height
11
mm
Pitch length
2580
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.11
excl. VAT
/
Each
£
18.13
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889017 B28.5 WRAPPED V BELT 2.0
MECALINE 889284 C97 WRAPPED V BELT 2.0
MECALINE B66 WRAPPED V BELT 2.0
MECALINE 887649 C44 WRAPPED V BELT 2.0
OPTIBELT 10 X 2240 1648562
MECALINE A96 A Section Wrapped V Belt
MECALINE A93 A Section Wrapped V Belt
OPTIBELT VBELT B SECTION ENVELOPE 17 24137700
MECALINE 888937 B115 WRAPPED V BELT 2.0
GATES 9623-60770 C77 22X1952LI C2010 LD DELTA CLASSIC
MECALINE A44 WRAPPED V BELT 2.0
OPTIBELT 17 X 1120 1790590
MECALINE 890070 D394 WRAPPED V BELT 2.0
MECALINE 888838 A34.5 WRAPPED V BELT 2.0
MECALINE B46 B Section Wrapped V Belt