Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B38 B Section Wrapped V Belt
MECALINE B38 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B38E
rubix:
45035106
manufacturer :
874225
ean:
3660338278310
Technical specifications
Profile
b/17
Belt designation
b38
Interior length
965
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B38 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b38
Interior length
965
mm
Upper width
17
mm
Height
11
mm
Pitch length
1005
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.83
excl. VAT
/
Each
£
7.00
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT VBELT B SECTION ENVELOPE 17 19817700
MECALINE C105 WRAPPED V BELT 2.0
OPTIBELT V BELT 20 SECTION 20 13207700
OPTIBELT 13 X 2725 1531752
OPTIBELT VBELT A SECT ENV 13 8137700
MECALINE 889238 C54 WRAPPED V BELT 2.0
OPTIBELT 13 14757700 A58 VEE BELT
OPTIBELT 22 X 3550 1666335
MECALINE 889135 B94.5 WRAPPED V BELT 2.0
GATES 9623-61840 C184 22X4672LI C4730 LD DELTA CLASSIC
OPTIBELT 22 X 1550 1740454
OPTIBELT 17 X 2845 1764854
OPTIBELT V BELT 5 SECT M COG 5 5547747
MECALINE A66 A Section Wrapped V Belt
MECALINE C47 C Section Wrapped V Belt