MECALINE A94 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A94/A2420 - 888918
rubix:243A4076
manufacturer :888918
ean:3660338414718
brand logo
brand logo
Technical specifications
Profilea/13
Belt designationa94
Interior length2387 mm
See all Specifications

Product details : MECALINE A94 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilea/13
Belt designationa94
Interior length2387 mm
Upper width13 mm
Height8 mm
Pitch length2420 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 10.29 excl. VAT
/ Each
£ 12.35 incl. VAT
  • In stock: Next day delivery