References
Superseded Ref:874000
Mecaline:Z29/Z750 - 889995
Rubix:246A5382
Manufacturer :889995
EAN:3660338425486

Documents
Product details : MECALINE Z29 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z29 |
| Interior length | 736 mm |
| Outer length | 750 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
- In stock: Next day delivery
