References
Optibelt:17 X 1180
Rubix:104A1833
Manufacturer :1706934
EAN:4014486034189





Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b46 1/2 |
| Interior length | 1180 mm |
Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 11807700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x85x85 mm |
|---|---|
| Logistic Weight | 231 g |
| Profile | b/17 |
| Belt designation | b46 1/2 |
| Interior length | 1180 mm |
| Outer length | 1249 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1220 mm |
Show UNSPSC/ECL@SS
£ 16.32 excl. VAT
/ Each
£ 19.58 incl. VAT
- Usually arrives within 14 working days