Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B158 B Section Wrapped V Belt
MECALINE B158 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B158
rubix:
45035089
manufacturer :
867789
ean:
3660338217128
Technical specifications
Profile
B/17
Belt designation
B158
Interior length
4013
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B158 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B158
Interior length
4013
mm
Upper width
17
mm
Height
11
mm
Pitch length
4053
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.93
excl. VAT
/
Each
£
41.92
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT V BELT 20 SECTION 20 19007700
OPTIBELT 20 X 1250 1736418
MECALINE 888796 A132 WRAPPED V BELT 2.0
MECALINE 889067 B45.5 WRAPPED V BELT 2.0
MECALINE 889275 C88 WRAPPED V BELT 2.0
GATES V BELT A SECTION ENVELOPE A28.5 13X720LI A750 LD
MECALINE 889273 C86 WRAPPED V BELT 2.0
GATES 9623-61030 C103 22X2617LI C2675 LD DELTA CLASSIC
GATES 9620-60630 Z63 10X1603LI Z1625 LD DELTA CLASSIC
OPTIBELT 25 X 4250 1536094
OPTIBELT 13 X 1525 1666606
OPTIBELT 10 X 2500 1684972
MECALINE 888958 B147 WRAPPED V BELT 2.0
OPTIBELT 17 X 1040 1788260
MECALINE 889040 B36.5 WRAPPED V BELT 2.0