Classical V Belt B Section
Profile | B/17 |
---|---|
Belt designation | B36 1/2 |
Interior length | 927 mm |
Profile | B/17 |
---|---|
Belt designation | B36 1/2 |
Interior length | 927 mm |
Upper width | 17 mm |
Height | 11 mm |
Pitch length | 970 mm |
Material | SBR |
Usually arrives within 14 working days