GATES 962361030 DELTA CLASSIC V-BELT C103 22x2617Li C2675 Ld DELTA
Delta Classic C
See technical informationReferences
Gates:C103 22x2617Li C2675 Ld DELTA CLASSIC
Rubix:270A0846
Manufacturer :962361030
EAN:5414465676574

Product details : GATES 962361030 DELTA CLASSIC V-BELT C103 22x2617Li C2675 Ld DELTA
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c103 |
| Interior length | 2617 mm |
| Pitch length | 2675 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2705 mm |
| Material | sbr |
| Section | 22 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 16.96 excl. VAT
/ Each
£ 20.35 incl. VAT
- Usually arrives within 14 working days
