Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B162 B Section Wrapped V Belt
MECALINE B162 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B162E
rubix:
45035090
manufacturer :
874329
ean:
3660338279355
Technical specifications
Profile
b/17
Belt designation
b162
Interior length
4114
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B162 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b162
Interior length
4114
mm
Upper width
17
mm
Height
11
mm
Pitch length
4154
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.42
excl. VAT
/
Each
£
29.30
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 10 X 1450 1794638
OPTIBELT VBELT B SECTION ENVELOPE 17 25657700
MECALINE 889052 B394 WRAPPED V BELT 2.0
OPTIBELT 10 X 1041 1708993
MECALINE 889122 B83.5 WRAPPED V BELT 2.0
MECALINE A120 A Section Wrapped V Belt
OPTIBELT 13 21007700 V BELT A SECT ENV A83E
MECALINE B173 WRAPPED V BELT 2.0
MECALINE 889984 Z23.5 WRAPPED V BELT 2.0
GATES V BELT A SECTION ENVELOPE A51 13X1300LI A1330 LD
MECALINE 890002 Z32 WRAPPED V BELT 2.0
MECALINE B71 WRAPPED V BELT 2.0
MECALINE 888983 B195 WRAPPED V BELT 2.0
MECALINE 890086 Z17 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 18007700