References
Superseded Ref:874263
Mecaline:B71/B1850 - 889108
Rubix:243A4150
Manufacturer :889108
EAN:3660338416613

Documents
Product details : MECALINE B71 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b71 |
| Interior length | 1803 mm |
| Pitch length | 1850 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1850 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- Usually arrives within 14 working days
