Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B26 B Section Wrapped V Belt
MECALINE B26 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B26E
rubix:
45035094
manufacturer :
874209
ean:
3660338278150
Technical specifications
Profile
B/17
Belt designation
B26
Interior length
660
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B26 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B26
Interior length
660
mm
Upper width
17
mm
Height
11
mm
Pitch length
700
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.34
excl. VAT
/
Each
£
11.21
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889038 B350.75 WRAPPED V BELT 2.0
OPTIBELT 10 X 2000 1763997
MECALINE Z25 WRAPPED V BELT 2.0
MECALINE 888790 A116 WRAPPED V BELT 2.0
OPTIBELT 22 X 3000 1637511
OPTIBELT VBELT A SECT ENV 13 11507700
MECALINE 889263 C77 WRAPPED V BELT 2.0
MECALINE C124 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 22107700
GATES VBELT A SECT ENV A85 13X2170LI A2200 LD DELTA CLASSIC
MECALINE 889015 B276 WRAPPED V BELT 2.0
MECALINE B90 WRAPPED V BELT 2.0
MECALINE 888995 B228 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 10 3757747
MECALINE C100 WRAPPED V BELT 2.0