References
Superseded Ref:867791
Mecaline:C124/C3210 - 889160
Rubix:246A5344
Manufacturer :889160
EAN:3660338417139

Documents
Product details : MECALINE C124 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c124 |
| Interior length | 3149 mm |
| Pitch length | 3210 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3210 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 36.98 excl. VAT
/ Each
£ 44.38 incl. VAT
- In stock: Next day delivery
