MECALINE 890061 D225 WRAPPED V BELT 2.0
Classical V Belt D Section
See technical informationSee documentsReferences
Mecaline:D225/D5800 - 890061
Rubix:255A0643
Manufacturer :890061
EAN:3660338426148

Documents
Product details : MECALINE 890061 D225 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Belt designation | d225 |
| Interior length | 5715 mm |
| Pitch length | 5800 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 5800 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 29.73 excl. VAT
/ Each
£ 35.68 incl. VAT
- Usually arrives within 14 working days
