MECALINE 889196 C216 WRAPPED V BELT 2.0


Classical V Belt C Section

References
mecaline:C216/C5540 - 889196
rubix:255A0558
manufacturer :889196
ean:3660338417498
brand logo
brand logo
Technical specifications
Profilec/22
Belt designationc216
Interior length5486 mm
See all Specifications

Product details : MECALINE 889196 C216 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilec/22
Belt designationc216
Interior length5486 mm
Upper width22 mm
Height14 mm
Pitch length5540 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 15.26 excl. VAT
/ Each
£ 18.31 incl. VAT
  • Usually arrives within 14 working days