References
Superseded Ref:874310
Mecaline:B126/B3240 - 888943
Rubix:243A4092
Manufacturer :888943
EAN:3660338414961

Documents
Product details : MECALINE B126 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b126 |
| Interior length | 3200 mm |
| Pitch length | 3240 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 3240 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 25.58 excl. VAT
/ Each
£ 30.70 incl. VAT
- Usually arrives within 14 working days
