References
Optibelt:17 X 1800
Rubix:104A1252
Manufacturer :1714098
EAN:4014486034479




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 18007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x130x130 mm |
|---|---|
| Logistic Weight | 353 g |
| Profile | b/17 |
| Belt designation | b71 |
| Interior length | 1800 mm |
| Outer length | 1869 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1840 mm |
Show UNSPSC/ECL@SS
£ 24.11 excl. VAT
/ Each
£ 28.93 incl. VAT
- Usually arrives within 14 working days
