MECALINE 888977 B177 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B177/B4540 - 888977
rubix:255A0429
manufacturer :888977
ean:3660338415302
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB177
Interior length4495 mm
See all Specifications

Product details : MECALINE 888977 B177 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileB/17
Belt designationB177
Interior length4495 mm
Upper width17 mm
Height11 mm
Pitch length4540 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
  • Usually arrives within 14 working days