optibelt VB 25
Profile | 25 |
---|---|
Belt designation | 25X4000 |
Interior length | 4000 mm |
Logistics dimensions (L x W x H) | 78x425x425 mm |
---|---|
Logistic Weight | 1680 g |
Profile | 25 |
Belt designation | 25X4000 |
Interior length | 4000 mm |
Upper width | 25 mm |
Height | 16 mm |
Pitch length | 4060 mm |
Outer length | 4100 mm |
Usually arrives within 14 working days