MECALINE 888794 A128 WRAPPED V BELT 2.0
Classical V Belt A Section
See technical informationSee documentsReferences
Superseded Ref:874133
Mecaline:A128/A3290 - 888794
Rubix:255A0351
Manufacturer :888794
EAN:3660338413476

Documents
Product details : MECALINE 888794 A128 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a128 |
| Interior length | 3251 mm |
| Pitch length | 3290 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 3290 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ Each
£ 21.89 incl. VAT
- In stock: Next day delivery
