MECALINE 888985 B204 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B204/B5220 - 888985
rubix:255A0436
manufacturer :888985
ean:3660338415388
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB204
Interior length5181 mm
See all Specifications

Product details : MECALINE 888985 B204 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileB/17
Belt designationB204
Interior length5181 mm
Upper width17 mm
Height11 mm
Pitch length5220 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
  • Usually arrives within 14 working days