References
Optibelt:17 X 2032
Rubix:217A8994
Manufacturer :1792063
EAN:4014486034561




Product details : OPTIBELT 17 20327700 V BELT B SECT ENV B80E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x147x147 mm |
|---|---|
| Logistic Weight | 398 g |
| Profile | b/17 |
| Belt designation | b80 |
| Interior length | 2032 mm |
| Outer length | 2101 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2072 mm |
Show UNSPSC/ECL@SS
£ 14.62 excl. VAT
/ Each
£ 17.54 incl. VAT
- Usually arrives within 14 working days
