Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A88 A Section Wrapped V Belt
MECALINE A88 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A88E
rubix:
45035054
manufacturer :
874111
ean:
3660338277184
Technical specifications
Profile
A/13
Belt designation
A88
Interior length
2235
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A88 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A88
Interior length
2235
mm
Upper width
13
mm
Height
8
mm
Pitch length
2265
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.87
excl. VAT
/
Each
£
10.64
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES 9628-60960 D96 32X2440LI D2515 LD DELTA CLASSIC
OPTIBELT 22 X 1700 1554695
GATES V BELT B SECTION ENVELOPE B114 17X2900LI B2940 LD
OPTIBELT VBELT B SECTION ENVELOPE 17 9757700
OPTIBELT 13 X 4250 1745452
OPTIBELT 25 X 3350 1593104
MECALINE 887652 C193 WRAPPED V BELT 2.0
OPTIBELT 20 X 4500 1705615
GATES 622LP Z24E VEE BELT
GATES VBELT A SECT ENV A75 13X1910LI A1940 LD DELTA CLASSIC
OPTIBELT 22 X 6858 1602513
GATES 9622-61070 B107 17X2725LI B2765 LD DELTA CLASSIC
OPTIBELT V BELT 8 SECTION 8 12507700
OPTIBELT 10 13467700 Z53E:OPTI VBELT A SECT ENV
GATES 9628-63150 D315 32X8000LI D8075 LD DELTA CLASSIC