MECALINE 889152 C112.5 WRAPPED V BELT 2.0
Classical V Belt C Section
See technical informationSee documentsReferences
Superseded Ref:883447
Mecaline:C112.1/2/C2915 - 889152
Rubix:255A0523
Manufacturer :889152
EAN:3660338417054


Technical specifications
| Profile | c/22 |
|---|---|
| Belt designation | c112 1/2 |
| Interior length | 2857 mm |
Documents
Product details : MECALINE 889152 C112.5 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c112 1/2 |
| Interior length | 2857 mm |
| Pitch length | 2915 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2915 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Usually arrives within 14 working days