References
Optibelt:8 X 825
Rubix:104A5243
Manufacturer :1586026
EAN:4014486010176




Product details : OPTIBELT V BELT 8 SECTION 8 8257700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x75x75 mm |
|---|---|
| Logistic Weight | 35 g |
| Profile | 8 |
| Belt designation | 8x825 |
| Interior length | 825 mm |
| Pitch length | 844 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 856 mm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Usually arrives within 14 working days
