References
Optibelt:25 X 9000
Rubix:265A9016
Manufacturer :1592125
EAN:4014486038743





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x9000 |
| Interior length | 9000 mm |
Product details : OPTIBELT 25 X 9000 1592125
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 3780 g |
|---|---|
| Profile | 25 |
| Belt designation | 25x9000 |
| Interior length | 9000 mm |
| Outer length | 9100 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 9060 mm |
Show UNSPSC/ECL@SS
£ 119.66 excl. VAT
/ Each
£ 143.59 incl. VAT
- Usually arrives within 14 working days