MECALINE 889184 C170 WRAPPED V BELT 2.0


Classical V Belt C Section

References
mecaline:C170/C4375 - 889184
rubix:255A0547
manufacturer :889184
ean:3660338417375
brand logo
brand logo
Technical specifications
ProfileC/22
Belt designationC170
Interior length4318 mm
See all Specifications

Product details : MECALINE 889184 C170 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileC/22
Belt designationC170
Interior length4318 mm
Upper width22 mm
Height14 mm
Pitch length4375 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 12.06 excl. VAT
/ Each
£ 14.47 incl. VAT
  • Usually arrives within 14 working days