Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B98 B Section Wrapped V Belt
MECALINE B98 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B98E
rubix:
45035166
manufacturer :
874291
ean:
3660338278976
Technical specifications
Profile
B/17
Belt designation
B98
Interior length
2489
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B98 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B98
Interior length
2489
mm
Upper width
17
mm
Height
11
mm
Pitch length
2529
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.82
excl. VAT
/
Each
£
17.78
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 17 40007700 V BELT B SECT ENV B158E
MECALINE B29 WRAPPED V BELT 2.0
OPTIBELT 32 80007700 V BELT D SECT ENV D315E
MECALINE B66 WRAPPED V BELT 2.0
MECALINE 889026 B315 WRAPPED V BELT 2.0
OPTIBELT 10 X 1800 1560012
MECALINE 888988 B217 WRAPPED V BELT 2.0
MECALINE 888976 B175 WRAPPED V BELT 2.0
OPTIBELT 13 X 2946 1787529
MECALINE 890022 Z41 WRAPPED V BELT 2.0
MECALINE B114 WRAPPED V BELT 2.0
MECALINE Z36 Z Section Wrapped V Belt
MECALINE A89 WRAPPED V BELT 2.0
OPTIBELT 13 X 600 1560899
OPTIBELT 13 X 1956 1779086