References
Superseded Ref:874276
Mecaline:B85/B2200 - 889124
Rubix:243A4164
Manufacturer :889124
EAN:3660338416774

Documents
Product details : MECALINE B85 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b85 |
| Interior length | 2159 mm |
| Outer length | 2200 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2200 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 16.59 excl. VAT
/ Each
£ 19.91 incl. VAT
- In stock: Next day delivery
