Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE Z47 Z Section Wrapped V Belt
MECALINE Z47 Z Section Wrapped V Belt
Classical V Belt Z Section
References
mecaline:
Z47E
rubix:
45035794
manufacturer :
874026
ean:
3660338276347
Technical specifications
Profile
Z/10
Belt designation
Z47
Interior length
1193
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE Z47 Z Section Wrapped V Belt
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
Profile
Z/10
Belt designation
Z47
Interior length
1193
mm
Upper width
10
mm
Height
6
mm
Pitch length
1216
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.98
excl. VAT
/
Each
£
15.58
incl. VAT
Sold out
Select variants (22)
Add to cart
Check our products from related categories
OPTIBELT 32 X 6000 1640963
OPTIBELT 17 X 2200 1558528
MECALINE 890018 Z38.25 WRAPPED V BELT 2.0
OPTIBELT 17 X 2210 1521392
OPTIBELT VBELT A SECT ENV 10 3757747
MECALINE 888989 B22.5 WRAPPED V BELT 2.0
GATES C132 22X3425LP/3350LI HIPOWER C132EHP V BELT
OPTIBELT 13 X 965 1671575
MECALINE 889198 C222 WRAPPED V BELT 2.0
MECALINE 889202 C238 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 17277700
GATES B106EHP HIPOWER V BELT
OPTIBELT 10 X 1295 1757266
MECALINE 888796 A132 WRAPPED V BELT 2.0
MECALINE A61 WRAPPED V BELT 2.0