References
Gates:B106 17X2745LP/2700LI HIPOWER
Rubix:211A4509
Manufacturer :900310106
EAN:5412571051285

Product details : GATES 900310106 V-BELT B106 17X2745LP/2700LI HIPOWER
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b106 |
| Interior length | 2700 mm |
| Outer length | 2745 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2740 mm |
| Material | cr |
| Section | 17 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 27.86 excl. VAT
/ Each
£ 33.43 incl. VAT
- Usually arrives within 14 working days
