References
Optibelt:17 X 2210
Rubix:265A8866
Manufacturer :1521392
EAN:4014486034646




Product details : OPTIBELT 17 X 2210 1521392
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x160x160 mm |
|---|---|
| Logistic Weight | 433 g |
| Profile | b/17 |
| Belt designation | b87 |
| Interior length | 2210 mm |
| Outer length | 2279 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2250 mm |
Show UNSPSC/ECL@SS
£ 14.51 excl. VAT
/ Each
£ 17.41 incl. VAT
- Usually arrives within 14 working days
