MECALINE 890027 Z43.25 WRAPPED V BELT 2.0


Classical V Belt Z Section

References
mecaline:Z43.1/4/Z1121 - 890027
rubix:255A0804
manufacturer :890027
ean:3660338425806
brand logo
brand logo
Technical specifications
ProfileZ/10
Belt designationZ43 1/4
Interior length1098 mm
See all Specifications

Product details : MECALINE 890027 Z43.25 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound

Strengths

Working temperature -40 to +120°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileZ/10
Belt designationZ43 1/4
Interior length1098 mm
Upper width10 mm
Height6 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 1.20 excl. VAT
/ Each
£ 1.44 incl. VAT
  • Usually arrives within 14 working days