Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B84 B Section Wrapped V Belt
MECALINE B84 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B84E
rubix:
45035152
manufacturer :
874275
ean:
3660338278815
Technical specifications
Profile
b/17
Belt designation
b84
Interior length
2133
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B84 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b84
Interior length
2133
mm
Upper width
17
mm
Height
11
mm
Pitch length
2173
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.96
excl. VAT
/
Each
£
14.35
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889182 C167 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A26 13X670LI A700 LD DELTA CLASSIC
OPTIBELT 17 X 1040 1788260
MECALINE Z31 Z Section Wrapped V Belt
MECALINE A82 A Section Wrapped V Belt
OPTIBELT 17 X 3550 1672593
OPTIBELT 17 40007700 V BELT B SECT ENV B158E
OPTIBELT V BELT 25 SECTION 25 21207700
OPTIBELT 22 X 1676 1673526
OPTIBELT 22 X 1475 1703990
MECALINE B116 B Section Wrapped V Belt
OPTIBELT 6 2807747 V BELT 6 SECT M COG 6X280V
MECALINE A68 A Section Wrapped V Belt
OPTIBELT VBELT B SECTION ENVELOPE 17 24137700
MECALINE Z16 V-BELT /Z420 Z10X405LI