GATES 962261070 DELTA CLASSIC V-BELT B107 17x2725Li B2765 Ld DELTA
Delta Classic B
See technical informationReferences
Gates:B107 17x2725Li B2765 Ld DELTA CLASSIC
Rubix:270A0842
Manufacturer :962261070
EAN:5414465676567

Product details : GATES 962261070 DELTA CLASSIC V-BELT B107 17x2725Li B2765 Ld DELTA
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b107 |
| Interior length | 2725 mm |
| Outer length | 2794 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2765 mm |
| Material | sbr |
| Section | 17 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
- Usually arrives within 14 working days
