References
SMC:AF10-M5C-A
Rubix:2599432
Manufacturer :01244203
EAN:3618035599146

Documents
Product details : SMC AF10-M5C-A AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
•New Style modular air filter Prevents contamination Lighter weight than old style modular AF Thickness reduction of resin case provides increased capacity
•(approx. 1.3 times more). Improved water separation efficiency extends the service life of
•filter elements Rc, NPT or G(PF) type threads
Made to Order 1: None
Size: 10
Thread: Rc (or Metric)
Port Size: M5 (M5 x 0.8)
Accessory: C [Float Type Auto Drain (N.C.)]
Bowl: Polycarbonate Bowl
Drain port/Exhaust mechanism/Flow direction: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order 2: None
•(approx. 1.3 times more).
•filter elements
Made to Order 1: None
Size: 10
Thread: Rc (or Metric)
Port Size: M5 (M5 x 0.8)
Accessory: C [Float Type Auto Drain (N.C.)]
Bowl: Polycarbonate Bowl
Drain port/Exhaust mechanism/Flow direction: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order 2: None
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Type | air filter |
| Filter fineness | 5 µm |
| Material | die-cast zinc |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 27.59 excl. VAT
/ Each
£ 33.11 incl. VAT
- Delivery usually within ( 4 ) days