References
SMC:AF60-10D
Rubix:115A2982

Documents
Product details : SMC AF60-10D FILTER 1 AUTODRAIN
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
AF10-60, Modular Style, Air Filter
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x297x95 mm |
|---|---|
| Logistic Weight | 1120 g |
| Threading diameter (inch) | 1 '' |
| Filter fineness | 5 µm |
| Type | filtr powietrza |
| Material | die-cast aluminium |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 99.58 excl. VAT
/ Each
£ 119.50 incl. VAT
- Delivery usually within ( 4 ) days