References
SMC:SFB200-02
Rubix:2607004
EAN:3618036227147

Technical specifications
| Threading diameter (inch) | rc 1/4 '' |
|---|---|
| Filter fineness | 120 µm |
Documents
Product details : SMC SFB200-02 GAS FILTER CARTRIDGE
SFB, Clean Air Filter Cartridge Type/Straight Style
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Threading diameter (inch) | rc 1/4 '' |
| Filter fineness | 120 µm |
| Type | clean gas filter |
| Material | 316 stainless steel (case/cover);ptfe membrane (filter medium);fluororubber (seal) |
| Volume flow rate | 400 l/min |
| Min. temperature | 5 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 183.66 excl. VAT
/ Each
£ 220.39 incl. VAT
- Delivery usually within ( 4 ) days