Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532838 MICRO FILTER LFMA-D-MIDI-DA
FESTO 532838 MICRO FILTER LFMA-D-MIDI-DA
Micro Filter
References
festo:
LFMA-D-MIDI-DA
rubix:
114A4727
manufacturer :
532838
ean:
4052568165772
Technical specifications
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532838 MICRO FILTER LFMA-D-MIDI-DA
Micro Filter LFMA-D-MIDI-DA Without Threaded Connection plates with FRB Threaded pin. 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
706
g
Filter fineness
0.01
µm
Material
die-cast zinc
Min. service pressure
1
bar
Max. service pressure
16
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
180.02
excl. VAT
/
Each
£
216.02
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 162649 MICRO FILTER LFMA-1-D-MAXI
AVENTICS R412007009
SMC SFA200-02 AIR FILTER IN-LINE 1/4
SMC AF20-F02C-2 MODULAR STYLE AIR FILTER
FESTO 552927 ACTIVATED CARBON FILTER MS6-LFX-1/2-U-HF
AVENTICS R412006033
FESTO 532834 FINE FILTER LFMB-1/2-D-MAXI-DA-A
FESTO 553066 FINE FILTER
SMC AF30-F02D-D AIR FILTER
FESTO 532857 MICRO FILTER LFMA-3/8-D-MIDI-DA-A
FESTO 192564 MICRO FILTER LFMA-D-MIDI
SMC AMG150C-02C WATER SEPARATOR
FESTO 532837 MICRO FILTER LFMA-D-MINI-DA
AVENTICS R412009020
FESTO 162641 FINE FILTER LFMB-1-D-MAXI-A