References
SMC:SRH3101-02
Rubix:2607508
EAN:3618036220773

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 2 bar |
Product details : SMC SRH3101-02 CLEAN REGULATOR
Strengths
•Designed to minimize residual fluid
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Technical specifications
Attributes
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 2 bar |
| Material | stainless steel sus316 (body sus316l), fluororubber diaphragm (grade b) |
| Flow | 24000 l/h |
| Port size | 1/4 |
| Adjustment Type | knob |
Show UNSPSC/ECL@SS
£ 241.99 excl. VAT
/ Each
£ 290.39 incl. VAT
- Delivery usually within ( 4 ) days