References
Festo:VZQA-C-M22U-15-S1S1-V4V4S1-4
Rubix:356A7227
Manufacturer :3022837
EAN:4052568290993

Technical specifications
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 6.5 bar |
Documents
Product details : FESTO 3022837 PINCH VALVE
Pinch valve VZQA-C-M22U-15-S1S1-V4V4S1-4 Pneumatic stainless steel sleeve valve, safety position open, clamp sleeve connection, DN15. Design=Pneumatically actuated sleeve valve, Actuation mode=pneumatic, Sealing principle=soft (seal), Mounting position=any, Mounting method=pipe mounting
Technical specifications
Attributes
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 6.5 bar |
| Flow | 5000 l/h |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
£ 297.29 excl. VAT
/ Each
£ 356.75 incl. VAT
- Delivery usually within ( 11 ) days