References
SMC:ARM1000A
Rubix:393A8519
Manufacturer :00001510

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8 bar |
Documents
Product details : SMC ARM1000A REGULATOR BODY
Regulator manifold series ARM is available in standard size 1000 and 2000 and the modular style is available in sizes 2500 and 3000. Standard models are available with 4 connection methods and have backflow function availability. Modular styles can be freely mounted on a manifold station and have easy set up using the new handle.
Strengths
•Small manifold regulator, single unit
IN/OUT fittings: straight and elbow (metric and inch)
Proof pressure: 1. 5MPa
Ambient temperature: 5~60C
Accessories: bracket, pressure gauge, panel nut
Options: 0. 35MPa setting, non-relieving, oil free
IN/OUT fittings: straight and elbow (metric and inch)
Proof pressure: 1. 5MPa
Ambient temperature: 5~60C
Accessories: bracket, pressure gauge, panel nut
Options: 0. 35MPa setting, non-relieving, oil free
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8 bar |
| Material | aluminum die-casted |
| Flow | 18000 l/h |
| Adjustment Type | pressure adjustment knob |
Show UNSPSC/ECL@SS
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
- Delivery usually within ( 8 ) days