• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
LEGRAND 36580 DIAGRAM HOLDERS

LEGRAND 36580 DIAGRAM HOLDERS

Electrical components and accessories Legrand

See technical information
References
Legrand:036580
Rubix:254A2730
EAN:3245060365806
brand logo
brand logo
Technical specifications
Typelegrand 36580 diagram holders

Product details : LEGRAND 36580 DIAGRAM HOLDERS


Technical specifications


Attributes
Typelegrand 36580 diagram holders
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SMC IZS41-2500P-08B IONIZERCENTAUR PVC SB 7W 1G SURFACE BOX RAD CRNRS WHITE 20 (D)32 MMCENTAUR PVC LG 20B 20MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)20 MMSMC IZT42-40D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CDLB 4W 2G 46MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 MCENTAUR PVC CDLB 1+2W 1+2G 35MM DRY LINING BOX WHITE 6 (H)83 MM X (W)2OMRON TIMER BLOCK H3DK-S1-24-230AC/DCSMC ZS-33-R1 DIN RAIL MOUNTING BRACKETGREENBROOK ELECTRICAL H92-MP RCD PBREAKER FSU MTL 13A PAS (H)86 MM X (CENTAUR PVC CHS 25 25MM CONDUIT BENDING SPRING (DIA)25 MMCENTAUR PVC CXAT 32W 75MMX50MM EXTERNAL ANGLE WHITECENTAUR PVC CH 150W 38MM CHANNELLING (L)2 M X (W)38 MM 2MMK K4880WHI BLANK INSERT PACK OF 10SMJ ELECTRICAL RCDAWC RCD ADAPTOR 13AMP BLACK 30MA (L)70 MM X (H)125 MSMC IZT41-160D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap