Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC BLUE 4/5 4MM SLEEVING (L)100 M X (DIA)4 MM 100M
CENTAUR PVC BLUE 4/5 4MM SLEEVING (L)100 M X (DIA)4 MM 100M
Neutral Sleeving
References
centaur manufacturing:
BLUE4/5
rubix:
234A6226
Technical specifications
Type
Neutral Sleeving
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC BLUE 4/5 4MM SLEEVING (L)100 M X (DIA)4 MM 100M
Technical specifications
Attributes
Type
Neutral Sleeving
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.52
excl. VAT
/
Each
£
16.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MK K4896WHI 20A DP GRIDSWITCH PACK OF 10
CENTAUR PVC CSB 25W 25MM SLIP BEND WHITE (DIA)25 MM
CENTAUR PVC 25 CRB 3W 25MM THROUGH 2 WAY BOX WHITE (DIA)25 MM
SMC IZF21-P-B FAN TYPE IONIZER
CENTAUR PVC ACD 3 MERIDIAN 3 COMPARTMENT TRUNKING (L)3 M X (H)173 MM X
EMITEX EM05.001 KRONE TYPE PUNCH DOWN TOOL
CENTAUR PVC CIB 20W 20MM INSPECTION BEND WHITE (DIA)20 MM
CENTAUR PVC CIT 25W 25MM INSPECTION TEE WHITE (DIA)25 MM
NIGLON LTD ML20 20MM LONG MALE BRASS BUSH PACK OF 100
CENTAUR PVC CIAM 42W 100MMX50MM CLIP-ON INTERNAL ANGLE WHITE
SMC IZT42-190D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZS31-DG AUTOBALANCE SENSOR HIGH PRECISSION TYPE
WAGO TERMBLOCK CONNECTOR 221-415
SMC IZT41-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
EMITEXEM06.004 RJ45 PLUGS MP8P8CPACK OF 100