FESTO 8165682 STANDARDS-BASED CYLINDER


Standards-based cylinder DSBC

References
festo:DSBC-125-500-D3-PPVA-N3
rubix:390A8091
manufacturer :8165682
ean:4052568598341
brand logo
brand logo

Product details : FESTO 8165682 STANDARDS-BASED CYLINDER


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
No attributes to display for this product
£ 596.40 excl. VAT
/ Each
£ 715.68 incl. VAT
  • Usually arrives within 14 working days