SCOLMORE INTERNATIONAL LTD CT101C 250V 20A 3 POLE FLOW CONNECTOR
CLICK 3 Pin Flow connector
See technical informationReferences
Scolmore:CT101C
Rubix:229A9614

Product details : SCOLMORE INTERNATIONAL LTD CT101C 250V 20A 3 POLE FLOW CONNECTOR
Click essentials profile
Conforms to BS 5733
Conforms to BS 5733
Technical specifications
Attributes
| Type | flow connector |
|---|---|
| Voltage | 250 V |
| Amperage | 20 A |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
- Delivery usually within ( 3 ) days
