SIEMENS 6ES7307-1EA01-0AA0 LOAD POWER SUPPLY SIMATIC PS307
Power supply
See technical informationSee documentsReferences
Siemens:6ES7307-1EA01-0AA0
Rubix:162A0227
EAN:4025515152477

Documents
Product details : SIEMENS 6ES7307-1EA01-0AA0 LOAD POWER SUPPLY SIMATIC PS307
POWER SUPPLY PS307 24 V/5 A
SIMATIC S7-300 Regulated power supply PS307 input: 120/230 V
AC, output: 24 V/5 A DC
Automatic range selection
Technical specifications
Attributes
| Type | ps307 |
|---|---|
| Voltage | 120 V |
| Amperage | 2.3 A |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- In stock: Next day delivery
