• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. CENTAUR PVC GYE 2/3 2.0MM GREEN/YELLOW SLEEVING (L)100 M X (DIA)2 MM 1

CENTAUR PVC GYE 2/3 2.0MM GREEN/YELLOW SLEEVING (L)100 M X (DIA)2 MM 1

Earth Sleeving

See technical informationSee documents

References

Centaur Manufacturing:GYE2/3
Rubix:234A6222
brand logo
brand logo

Technical specifications

Typeearth sleeving
See all Specifications

Documents

Product details : CENTAUR PVC GYE 2/3 2.0MM GREEN/YELLOW SLEEVING (L)100 M X (DIA)2 MM 1


Technical specifications


Attributes
Typeearth sleeving
Colourgreen
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

HAGER WMMBTS BT TELEPHONE SECONDARY EURO EUROMODULES (H)50 MM X (W)25SCHNEIDER N/C CONTACT BLOCK ZENL1121CENTAUR PVC 20 CRB 1B 20MM PLAIN BOX BLACK (DIA)20 MMMCG CXN163P110C CONNEXS 16A 2P+E 110V COUPLER (L)135 MM X (DIA)51 MM XMCG CX165P415SIS CONNEXS 16A 3P+N+E 415V INTERLOCK SWITCH (H)120 MM XCENTAUR PVC CXAM 22W 50MMX50MM CLIP-ON EXTERNAL ANGLE WHITESMC IZT40-160D38H-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR CHS20 20MM HEAVY GAUGE CONDUIT BENDING SPRING GREENCENTAUR PVC MIB 5W 50MMX25MM INTERNAL BENDCENTAUR PVC MFB 3W 38MMX16MM FLAT BENDSCHNEIDER CONTACT ELEMENT 2N/0 1N/C XENG1191SIEMENS COMPACT MODULE 4 3RK1200-0CQ20-0AA3SMC IZG10-08N-01 IZG10-08N-02 IZG10 IONIZER GUNHAGER WMP1EU 1 MODULE EURO EUROMODULES (H)85 MM X (W)85 MMCENTAUR PVC SB 8W 2G SURFACE BOX RAD CRNRS WHITE 10 (D)32 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap