Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
SIEMENS SIRIUS S00CONTRELAY 3RH1911-1GA04
SIEMENS SIRIUS S00CONTRELAY 3RH1911-1GA04
Auxiliary switch block
References
siemens:
3RH1911-1GA04
rubix:
161A5837
ean:
4011209276383
Technical specifications
Type
SIRIUS
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEMENS SIRIUS S00CONTRELAY 3RH1911-1GA04
44 E, 4 NC EN 50011 Screw terminal for contactor relays, 4-pole
Technical specifications
Attributes
Type
SIRIUS
Voltage
690
V
Amperage
10
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.04
excl. VAT
/
Each
£
12.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC 20 CRB 6B 20MM INTERSECTION 4 WAY BOX BLACK (DIA)20 MM
CENTAUR PVC CMA 25W 25MM MALE ADAPTOR C/W L/RING WHITE (DIA)25 MM
CENTAUR PVC CIC 44W 100MMX100MM INTERNAL COUPLER WHITE
SMC IZF10-B1 BRACKET
HAGER ESC425 CONTACTOR 25A 4NO 230V (W)35 MM
TAMLEX BRACKET TB101-10
CENTAUR CDLB2-35 2 GANG 35MM DRY LINING BOX
GREENBROOK ELECTRICAL RCDA-C RCD ADAPTOR (H)140 MM X (W)59 MM X (D)46
OMRON SOCKET FOR RELAY PYF14A-N
SCOLMORE INTERNATIONAL LIMITED MD9014 100W DUAL MODE DIMMER MODULE WIT
SMC IZT41-16D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MT 5-5W CMT 5 EQUAL TEE
CENTAUR PVC AFA 4 FLAT ANGLE
CENTAUR 2 SFCE BOX ADAPTOR MA-2W
MCG DL09-30-10 240V 4KW 3 POLE MINI CONTACTOR WITH 1 NO AUX (H)53 MM X