Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0618 CLIMB S1P SRC GREY/ORANGE EU44 UK10
BASE B0618 CLIMB S1P SRC GREY/ORANGE EU44 UK10
CLIMB
References
base protection:
CA-B0618-CWA-44
rubix:
389A0852
ean:
8034003170059
Technical specifications
EU shoe size
44
Collar height
Low
Colour
Grey
See all Specifications
Product details
Technical specifications
Product details : BASE B0618 CLIMB S1P SRC GREY/ORANGE EU44 UK10
S1P SRC
ROD: Suede
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: SlimCap
SOLE: Anti-fatigue AirTech + Tpu-Skin®
Size range: 34-49
Technical specifications
Attributes
EU shoe size
44
Collar height
Low
Colour
Grey
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.57
excl. VAT
/
Each
£
101.48
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU42 UK8 W11
JALAS 3820R RESPIRO SANDAL S1 SRB EU38 UK5
JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU42 UK8
JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU38 UK5
UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU35 UK3 W11
HECKEL 62613 RUN-R 400 HIGH S3L FO SR BOOT BLACK/GREY EU39 UK6
UVEX 84012 QUATRO PRO S3 SRC BOOT BLACK EU38 UK5 W11
U-POWER UE20013-39 SIMPLE S3 SRC BLK LOWSHOE SIZE 39/6
U-POWER RK20114-42 SINATRA S3S CI FO SR BLK LOWSHOE SIZE 42/8
BASE B0177 CHESTER TOP S3L FO SR BLACK/GREEN EU49 UK13.5
JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU44 UK10
BASE B0508 CROMO S2 SRC WHITE EU45 UK11
U-POWER RL2E214-46 SAURON S3 WR HI CI HRO SRC BLK LOWSHOE SIZE 46/11
JALAS 1268 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU35 UK2
U-POWER BC20023-48 TONGUE S3 SRC BLK LOWSHOE SIZE 48/13